IKO International Inc.
CRBH11020AC1
SUPERSEDED TO IKO_CRBHV11020AC1, MTRL - 116093178
Item #103762529
- 110 mm Inner Diameter
- 160 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Open |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 3.432 LB |
| EAN or UPC | 4549557020254 |
