IKO International Inc.
CRBH11020AUUC1
SUPERSEDED TO IKO_CRBHV11020AUUC1, MTRL - 116093180
Item #103792648
- 110 mm Inner Diameter
- 160 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Weight | 3.432 LB |
| EAN or UPC | 4549557020278 |
