- 20 mm Inside Diameter
- 36 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Retainer Type | POM Plastic Separator |
| Operating Temperature [Max] | 230 °F |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | No |
| Dynamic Load Rating | 2910 N |
| Preload | T1 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Series | CRBH |
| Precision Class | JIS, Class 0 |
| Type | High Rigidity Open Type/With Separator, Open |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single-Crossed |
| Static Load Rating | 2430 N |
| Overall Width | 8 mm |
| Operating in Oil [Max] | 2143 rpm |
| I.D. | 20 mm |
| O.D. | 36 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Double Seal |
| Weight | 0.088 LB |
| EAN or UPC | 4549557019807 |

