- 250 mm Inner Diameter
- 310 mm Outer Diameter
| Type | High Rigidity Open Type/With Separator, Sealed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 10.934 LB |
| EAN or UPC | 4549557020520 |

