IKO International Inc.
CRBH258AUUT1
CRBH Series High Carbon Chromium Bearing Steel High Rigidity Type Crossed Roller Bearing
Item #103784543
- 25 mm Inside Diameter
- 41 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 3120 N |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 2810 N |
| Row Type | Single-Crossed |
| Operating Temperature [Max] | 230 °F |
| Relubricatable | No |
| Series | CRBH |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Preload | T1 |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | POM Plastic Separator |
| O.D. | 41 mm |
| Seal Type | Double Seal |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 1818 rpm |
| I.D. | 25 mm |
| Overall Width | 8 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4549557019845 |
