- 30 mm Inner Diameter
- 55 mm Outer Diameter
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Open |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.264 LB |
| EAN or UPC | 4549557019869 |

