IKO International Inc.
CRBH3510AUUT1
SUPERSEDED TO IKO_CRBHV3510AUUT1, MTRL - 116093213
Item #101690501
- 35 mm Inner Diameter
- 60 mm Outer Diameter
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Precision Class | JIS, Class 0 |
| Weight | 0.286 LB |
| EAN or UPC | 4549557019920 |
