IKO International Inc.
CRBH4010AUUC1
SUPERSEDED TO IKO_CRBHV4010AUUC1, MTRL - 116093216
Item #101401247
- 40 mm Inner Diameter
- 65 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Weight | 0.33 LB |
| EAN or UPC | 4549557019951 |
