- 45 mm Inner Diameter
- 70 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Type | High Rigidity Open Type/With Separator, Open |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.352 LB |
| EAN or UPC | 4549557019982 |

