IKO International Inc.
CRBH4510AUUT1
SUPERSEDED TO IKO_CRBHV4510AUUT1, MTRL - 116093221
Item #103762530
- 45 mm Inner Diameter
- 70 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.352 LB |
| EAN or UPC | 4549557020001 |
