IKO International Inc.
CRBH5013AUUT1
SUPERSEDED TO IKO_CRBHV5013AUUT1, MTRL - 116093225
Item #101692313
- 50 mm Inner Diameter
- 80 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.638 LB |
| EAN or UPC | 4549557020049 |
