IKO International Inc.
CRBH6013AUUC1
SUPERSEDED TO IKO_CRBHV6013AUUC1, MTRL - 116093228
Item #103784546
- 60 mm Inner Diameter
- 90 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.726 LB |
| EAN or UPC | 4549557020070 |
