- 70 mm Inner Diameter
- 100 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Type | High Rigidity Open Type/With Separator, Open |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.836 LB |
| EAN or UPC | 4549557020100 |

