IKO International Inc.
CRBH7013AUUT1
SUPERSEDED TO IKO_CRBHV7013AUUT1, MTRL - 116093233
Item #101734249
- 70 mm Inner Diameter
- 100 mm Outer Diameter
| Type | High Rigidity Open Type/With Separator, Sealed |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.836 LB |
| EAN or UPC | 4549557020124 |
