IKO International Inc.
CRBH9016AUUT1
SUPERSEDED TO IKO_CRBHV9016AUUT1, MTRL - 116093241
Item #103792654
- 90 mm Inner Diameter
- 130 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Precision Class | JIS, Class 0 |
| Weight | 1.782 LB |
| EAN or UPC | 4549557020209 |
