IKO International Inc.
CRBHV6013AUUT1
CRBH Series High Carbon Chromium Bearing Steel High Rigidity Type Crossed Roller Bearing
Item #116093229
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Seal Type | Double Seal |
| Overall Width | 13 mm |
| I.D. | 60 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Series | CRBH |
| Operating Temperature [Max] | 230 °F |
| Operating in Oil [Max] | 800 rpm |
| Row Type | Single-Crossed |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 90 mm |
| Relubricatable | No |
| Retainer Type | POM Plastic Separator |
| Dynamic Load Rating | 18800 N |
| Static Load Rating | 24300 N |
| Preload | T1 |
| Weight | 0.726 LB |
| EAN or UPC | 4549557065972 |
