IKO International Inc.
CRBHV9016AUUT1
CRBH Series High Carbon Chromium Bearing Steel High Rigidity Type Crossed Roller Bearing
Item #116093241
- 90 mm Inside Diameter
- 130 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 46800 N |
| I.D. | 90 mm |
| Row Type | Single-Crossed |
| Dynamic Load Rating | 33100 N |
| Retainer Type | POM Plastic Separator |
| Material | High Carbon Chromium Bearing Steel |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Relubricatable | No |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 230 °F |
| Operating in Oil [Max] | 545 rpm |
| Overall Width | 16 mm |
| Operating Temperature [Min] | -4 °F |
| Seal Type | Double Seal |
| Series | CRBH |
| O.D. | 130 mm |
| Preload | T1 |
| Weight | 1.782 LB |
| EAN or UPC | 4549557066092 |
