- 100 mm Inside Diameter
- 116 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 9850 N |
| Static Load Rating | 19300 N |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Relubricatable | No |
| Operating Temperature [Max] | 230 °F |
| Type | Slim, Full Complement/Sealed Type |
| Retainer Type | Full Compliment |
| Row Type | Single-Crossed |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Series | CRBS |
| Operating in Oil [Max] | 370 rpm |
| Seal Type | Double Seal |
| O.D. | 116 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| I.D. | 100 mm |
| Overall Width | 8 mm |
| Weight | 0.334 LB |
| EAN or UPC | 4549557020889 |

