IKO International Inc.
CRBS1108
CRBS Series High Carbon Chromium Bearing Steel Slim Type Crossed Roller Bearing
Item #102053590
- 110 mm Inside Diameter
- 126 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 13000 N |
| Series | CRBS |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single-Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Retainer Type | Steel Cage |
| Precision Class | JIS, Class 0 |
| Dynamic Load Rating | 7160 N |
| Type | Slim, With Cage/Open Type |
| O.D. | 126 mm |
| Seal Type | Open |
| Operating in Grease [Max] | 1271 rpm |
| Overall Width | 8 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| I.D. | 110 mm |
| Operating in Oil [Max] | 636 rpm |
| Weight | 0.358 LB |
| EAN or UPC | 4549557020902 |
