IKO International Inc.
CRBS1208
CRBS Series High Carbon Chromium Bearing Steel Slim Type Crossed Roller Bearing
Item #116094154
- 120 mm Inside Diameter
- 136 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Series | CRBS |
| Type | Slim, With Cage/Open Type |
| Relubricatable | Yes |
| Dynamic Load Rating | 7530 N |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 14100 N |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Row Type | Single-Crossed |
| Retainer Type | Steel Cage |
| I.D. | 120 mm |
| O.D. | 136 mm |
| Seal Type | Open |
| Operating in Oil [Max] | 586 rpm |
| Operating in Grease [Max] | 1172 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Overall Width | 8 mm |
| Weight | 0.404 LB |
| EAN or UPC | 4549557020964 |
