- 150 mm Inside Diameter
- 166 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Relubricatable | No |
| Static Load Rating | 16000 N |
| Material | High Carbon Chromium Bearing Steel |
| Row Type | Single-Crossed |
| Type | Slim, With Separator/Sealed Type |
| Dynamic Load Rating | 7810 N |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Series | CRBS |
| Operating Temperature [Max] | 230 °F |
| Precision Class | JIS, Class 0 |
| Retainer Type | POM Plastic Separator |
| I.D. | 150 mm |
| Operating in Oil [Max] | 380 rpm |
| O.D. | 166 mm |
| Overall Width | 8 mm |
| Seal Type | Double Seal |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 0.484 LB |
| EAN or UPC | 4549557021138 |

