- 150 mm Inside Diameter
- 166 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 12100 N |
| Relubricatable | No |
| Operating Temperature [Max] | 230 °F |
| Static Load Rating | 28700 N |
| Row Type | Single-Crossed |
| Internal Clearance | C1 |
| Precision Class | JIS, Class 0 |
| Series | CRBS |
| Retainer Type | Full Compliment |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, Full Complement/Sealed Type |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 166 mm |
| Overall Width | 8 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Double Seal |
| I.D. | 150 mm |
| Operating in Oil [Max] | 253 rpm |
| Weight | 0.484 LB |
| EAN or UPC | 4549557021152 |

