IKO International Inc.
CRBS16013AUUT1
CRBS Series High Carbon Chromium Bearing Steel Slim Type Crossed Roller Bearing
Item #116093287
- 160 mm Inside Diameter
- 186 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 37700 N |
| Material | High Carbon Chromium Bearing Steel |
| Preload | T1 |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Type | Slim, With Separator/Sealed Type |
| Operating Temperature [Max] | 230 °F |
| Dynamic Load Rating | 19400 N |
| Relubricatable | No |
| Retainer Type | POM Plastic Separator |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Row Type | Single-Crossed |
| Series | CRBS |
| Seal Type | Double Seal |
| Overall Width | 13 mm |
| I.D. | 160 mm |
| Operating in Oil [Max] | 347 rpm |
| O.D. | 186 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 1.364 LB |
| EAN or UPC | 4549557021190 |
