- 180 mm Inside Diameter
- 206 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 230 °F |
| Type | Slim, Full Complement/Sealed Type |
| Internal Clearance | C1 |
| Retainer Type | Full Compliment |
| Series | CRBS |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Row Type | Single-Crossed |
| Dynamic Load Rating | 28600 N |
| Static Load Rating | 65200 N |
| Relubricatable | No |
| Material | High Carbon Chromium Bearing Steel |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 206 mm |
| I.D. | 180 mm |
| Operating in Oil [Max] | 207 rpm |
| Seal Type | Double Seal |
| Overall Width | 13 mm |
| Weight | 1.562 LB |
| EAN or UPC | 4549557021305 |

