- 190 mm Inside Diameter
- 216 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Series | CRBS |
| Precision Class | JIS, Class 0 |
| Type | Slim, Full Complement/Sealed Type |
| Preload | T1 |
| Relubricatable | No |
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 29300 N |
| Static Load Rating | 68600 N |
| Row Type | Single-Crossed |
| Retainer Type | Full Compliment |
| Operating Temperature [Min] | -4 °F |
| Overall Width | 13 mm |
| Seal Type | Double Seal |
| O.D. | 216 mm |
| Operating in Oil [Max] | 197 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| I.D. | 190 mm |
| Weight | 1.628 LB |
| EAN or UPC | 4549557021367 |

