- 50 mm Inside Diameter
- 66 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Preload | T1 |
| Static Load Rating | 6170 N |
| Relubricatable | Yes |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | Steel Cage |
| Dynamic Load Rating | 4900 N |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Series | CRBS |
| Type | Slim, With Cage/Open Type |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single-Crossed |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Grease [Max] | 2586 rpm |
| O.D. | 66 mm |
| Overall Width | 8 mm |
| I.D. | 50 mm |
| Operating in Oil [Max] | 1293 rpm |
| Weight | 0.184 LB |
| EAN or UPC | 4549557020575 |

