IKO International Inc.
CRBS608AUUT1
CRBS Series High Carbon Chromium Bearing Steel Slim Type Crossed Roller Bearing
Item #110506464
- 60 mm Inside Diameter
- 76 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 7310 N |
| Dynamic Load Rating | 5350 N |
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Separator/Sealed Type |
| Preload | T1 |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | POM Plastic Separator |
| Row Type | Single-Crossed |
| Relubricatable | No |
| Precision Class | JIS, Class 0 |
| Series | CRBS |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 76 mm |
| I.D. | 60 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 882 rpm |
| Overall Width | 8 mm |
| Seal Type | Double Seal |
| Weight | 0.207 LB |
| EAN or UPC | 4549557020629 |
