IKO International Inc.
CRBS708AUUT1
CRBS Series High Carbon Chromium Bearing Steel Slim Type Crossed Roller Bearing
Item #115661934
- 70 mm Inside Diameter
- 86 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 230 °F |
| Dynamic Load Rating | 5740 N |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | POM Plastic Separator |
| Series | CRBS |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 8440 N |
| Relubricatable | No |
| Type | Slim, With Separator/Sealed Type |
| Row Type | Single-Crossed |
| Precision Class | JIS, Class 0 |
| Preload | T1 |
| I.D. | 70 mm |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 769 rpm |
| O.D. | 86 mm |
| Overall Width | 8 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 0.238 LB |
| EAN or UPC | 4549557020681 |
