- 70 mm Inside Diameter
- 86 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Preload | T1 |
| Relubricatable | No |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 8190 N |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Type | Slim, Full Complement/Sealed Type |
| Series | CRBS |
| Static Load Rating | 13600 N |
| Row Type | Single-Crossed |
| Operating Temperature [Max] | 230 °F |
| Retainer Type | Full Compliment |
| Overall Width | 8 mm |
| O.D. | 86 mm |
| Operating in Oil [Max] | 513 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Double Seal |
| I.D. | 70 mm |
| Weight | 0.237 LB |
| EAN or UPC | 4549557020711 |

