- 80 mm Inside Diameter
- 96 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 9590 N |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Series | CRBS |
| Retainer Type | Steel Cage |
| Type | Slim, With Cage/Open Type |
| Row Type | Single-Crossed |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 6130 N |
| Preload | T1 |
| I.D. | 80 mm |
| Operating in Grease [Max] | 1705 rpm |
| Overall Width | 8 mm |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 96 mm |
| Operating in Oil [Max] | 852 rpm |
| Weight | 0.268 LB |
| EAN or UPC | 4549557020759 |

