- 90 mm Inside Diameter
- 106 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 10700 N |
| Dynamic Load Rating | 6490 N |
| Row Type | Single-Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | POM Plastic Separator |
| Operating Temperature [Max] | 230 °F |
| Type | Slim, With Separator/Sealed Type |
| Relubricatable | No |
| Precision Class | JIS, Class 0 |
| Series | CRBS |
| Seal Type | Double Seal |
| O.D. | 106 mm |
| I.D. | 90 mm |
| Operating in Oil [Max] | 612 rpm |
| Overall Width | 8 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 0.297 LB |
| EAN or UPC | 4549557020797 |

