IKO International Inc.
CRBT105AC1
CRBT Series High Carbon Chromium Bearing Steel Super Slim Type Crossed Roller Bearing
Item #118607833
- 10 mm Inside Diameter
- 21 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Internal Clearance | C1 |
| Series | CRBT |
| Material | High Carbon Chromium Bearing Steel |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Grease [Max] | 4839 rpm |
| Overall Width | 5 mm |
| O.D. | 21 mm |
| Seal Type | Open |
| Retainer Type | POM Plastic Separator |
| Row Type | Single-Crossed |
| Operating in Oil [Max] | 9677 rpm |
| I.D. | 10 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 1120 N |
| Operating Temperature [Max] | 230 °F |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 811 N |
| Weight | 0.02 LB |
| EAN or UPC | 4549557077593 |
