IKO International Inc.
CRBTF405ATC1
CRBTF Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #118607838
- 40 mm Inside Diameter
- 73 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -4 °F |
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Retainer Type | POM Plastic Separator |
| Bolt Size | Inner Ring Mounting Holes : 8-M2.5 Through, Outer Ring Mounting Holes : 8-2.9 Throughφ5.5 CounterBore Depth 2.8 |
| Bolt Circle Inner Ring Dia. | 46 mm |
| Operating in Oil [Max] | 2655 rpm |
| Operating Temperature [Max] | 230 °F |
| Precision Class | JIS, Class 0 |
| Dynamic Load Rating | 2440 N |
| Mounting Method | Holes |
| Static Load Rating | 3490 N |
| Row Type | Single-Crossed |
| O.D. | 73 mm |
| Operating in Grease [Max] | 1327 rpm |
| I.D. | 40 mm |
| Overall Width | 5 mm |
| Series | CRBTF |
| Bolt Circle Outer Inner Ring Dia. | 65 mm |
| Weight | 0.25 LB |
| EAN or UPC | 4549557077227 |
