- Carbon Steel Bearing Material
- CRW Series
| Assembly Height | 28 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 58 mm |
| Bearing Material | Carbon Steel |
| Series | CRW |
| Retainer Type | Cage |
| Slide Unit Overall Length | 300 mm |
| Weight | 15.605 LB |
| EAN or UPC | 4549557024504 |

