- Carbon Steel Bearing Material
- CRW Series
| Overall Width | 58 mm |
| Retainer Type | Cage |
| Series | CRW |
| Assembly Height | 28 mm |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 400 mm |
| Weight | 20.764 LB |
| EAN or UPC | 4549557024511 |

