- Stainless Steel Bearing Material
- CRW Series
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 8.5 mm |
| Assembly Height | 4 mm |
| Series | CRW |
| Retainer Type | Cage |
| Slide Unit Overall Length | 50 mm |
| Weight | 0.055 LB |
| EAN or UPC | 4549557023439 |

