- Carbon Steel Bearing Material
- CRW Series
| Bearing Material | Carbon Steel |
| Assembly Height | 36 mm |
| Series | CRW |
| Retainer Type | Cage |
| Overall Width | 71 mm |
| Slide Unit Overall Length | 500 mm |
| Operating Temperature [Max] | 248 °F |
| Weight | 40.656 LB |
| EAN or UPC | 4549557024627 |

