- Carbon Steel Bearing Material
- CRW Series
| Series | CRW |
| Assembly Height | 40 mm |
| Slide Unit Overall Length | 700 mm |
| Overall Width | 83 mm |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Weight | 73.546 LB |
| EAN or UPC | 4549557024740 |

