- Carbon Steel Bearing Material
- CRW Series
| Bearing Material | Carbon Steel |
| Series | CRW |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Overall Width | 110 mm |
| Assembly Height | 55 mm |
| Slide Unit Overall Length | 700 mm |
| Weight | 134.354 LB |
| EAN or UPC | 4549557024832 |

