- Carbon Steel Bearing Material
- CRW Series
| Operating Temperature [Max] | 248 °F |
| Series | CRW |
| Slide Unit Overall Length | 90 mm |
| Bearing Material | Carbon Steel |
| Overall Width | 12 mm |
| Retainer Type | Cage |
| Assembly Height | 6 mm |
| Weight | 0.198 LB |
| EAN or UPC | 4549557023583 |
| Operating Temperature [Max] | 248 °F |
| Series | CRW |
| Slide Unit Overall Length | 90 mm |
| Bearing Material | Carbon Steel |
| Overall Width | 12 mm |
| Retainer Type | Cage |
| Assembly Height | 6 mm |
| Weight | 0.198 LB |
| EAN or UPC | 4549557023583 |