- Stainless Steel Bearing Material
- CRW Series
| Retainer Type | Cage |
| Bearing Material | Stainless Steel |
| Overall Width | 18 mm |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 275 mm |
| Assembly Height | 8 mm |
| Series | CRW |
| Weight | 1.267 LB |
| EAN or UPC | 4549557023910 |

