- Stainless Steel Bearing Material
- CRW Series
| Operating Temperature [Max] | 248 °F |
| Series | CRW |
| Overall Width | 22 mm |
| Retainer Type | Cage |
| Bearing Material | Stainless Steel |
| Slide Unit Overall Length | 160 mm |
| Assembly Height | 11 mm |
| Weight | 1.212 LB |
| EAN or UPC | 4549557023996 |

