- Carbon Steel Bearing Material
- CRW Series
| Slide Unit Overall Length | 480 mm |
| Overall Width | 22 mm |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 11 mm |
| Series | CRW |
| Retainer Type | Cage |
| Bearing Material | Carbon Steel |
| Weight | 3.63 LB |
| EAN or UPC | 4549557024146 |

