- Carbon Steel Bearing Material
- CRW Series
| Bearing Material | Carbon Steel |
| Overall Width | 31 mm |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 15 mm |
| Series | CRW |
| Retainer Type | Cage |
| Slide Unit Overall Length | 150 mm |
| Weight | 2.197 LB |
| EAN or UPC | 4549557024184 |

