- Carbon Steel Bearing Material
- CRW Series
| Assembly Height | 22 mm |
| Overall Width | 44 mm |
| Slide Unit Overall Length | 1000 mm |
| Bearing Material | Carbon Steel |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Series | CRW |
| Weight | 30.69 LB |
| EAN or UPC | 4549557024467 |

