- Carbon Steel Bearing Material
- CRW Series
| Bearing Material | Carbon Steel |
| Assembly Height | 22 mm |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 800 mm |
| Series | CRW |
| Overall Width | 44 mm |
| Weight | 24.552 LB |
| EAN or UPC | 4549557024443 |

