IKO International Inc.
CRWG245H
CRWG Series Carbon Steel Anti-Creep Cage Roller Way H
Item #119379890
- Carbon Steel Bearing Material
- CRWG Series
| Slide Unit Overall Length | 45 mm |
| Retainer Type | Cage |
| Stroke Length [Max] | 7 mm |
| Bearing Material | Carbon Steel |
| Assembly Height | 6 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 12 mm |
| Series | CRWG |
| Weight | 0.087 LB |
| EAN or UPC | 4549557079641 |
