IKO International Inc.
CRWG275H
CRWG Series Carbon Steel Anti-Creep Cage Roller Way H
Item #118607847
- Carbon Steel Bearing Material
- CRWG Series
| Slide Unit Overall Length | 75 mm |
| Retainer Type | Cage |
| Stroke Length [Max] | 19 mm |
| Operating Temperature [Max] | 248 °F |
| Series | CRWG |
| Assembly Height | 6 mm |
| Bearing Material | Carbon Steel |
| Overall Width | 12 mm |
| Weight | 0.142 LB |
| EAN or UPC | 4549557077692 |
