- Carbon Steel Bearing Material
- CRWG Series
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 8 mm |
| Series | CRWG |
| Slide Unit Overall Length | 150 mm |
| Bearing Material | Carbon Steel |
| Overall Width | 18 mm |
| Retainer Type | Cage |
| Stroke Length [Max] | 53 mm |
| Weight | 0.596 LB |
| EAN or UPC | 4549557025068 |

