Skip to content Skip to navigation menu
CRWG Series Carbon Steel Anti-Creep Cage Roller Way

CRWG375

CRWG Series Carbon Steel Anti-Creep Cage Roller Way
Item #105918716
  • Carbon Steel Bearing Material
  • CRWG Series
CRWG Series Carbon Steel Anti-Creep Cage Roller Way
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Bearing Material
  • CRWG Series
Series CRWG
Assembly Height 8 mm
Slide Unit Overall Length 75 mm
Bearing Material Carbon Steel
Stroke Length [Max] 23 mm
Overall Width 18 mm
Retainer Type Cage
Operating Temperature [Max] 248 °F
Weight 0.305 LB
EAN or UPC 4549557025006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison